DESCRIPTION

  • Uses 2 60W (max) bulbs - not included

Capital Lighting Fixture 5-1/2 x 11 in. 60 W 2-Light Flush Mount Ceiling Fixture with Rustic Scavo Glass Shade

C2731

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Tortoise
Color Finish Category
Browns
Glass Type
Rustic Scavo
Height
5-1/2 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lighting Style
Traditional
Number Of Lights
2
Volts
120V
Watts
60
Width
11 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY