DESCRIPTION

  • 25 1/4" W x 11 3/4" L x 6 1/4" Ext.
  • Burnished Bronze
  • Mist Scavo glass
  • Requires three medium base lamps, up to 100W
  • UL listed for damp environments
  • Wall mount

Capital Lighting Fixture Cumberland 5-1/4 in. 100 W 3-Light Medium Bracket

C1483BB251

Color Finish

 

SPECIFICATIONS

Collection
Cumberland
Color Finish
Burnished Bronze
Color Finish Category
Bronze Tones
Depth
5-1/4 in
Glass Type
Mist Scavo
Height
11-1/2 in
Installation Type
Wall Mount
Length
11-3/4 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Number Of Lights
3
UL Listed
Yes
Watts
300
Width
25-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY