DESCRIPTION

  • Cast outdoor lantern in Black
  • Dimensions: 5" W x 9" H x 6" D

Capital Lighting Fixture 5 in. 60 W 1-Light Medium Lantern

C9850

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Black
Color Finish Category
Blacks
Depth
6 in
Glass Type
Clear
Height
9 in
Light Bulb Base Type
Medium E-26
Material
Cast Aluminum
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
60
Width
5 in

Starting at
Call for Pricing
  • QUANTITY