DESCRIPTION

  • Canopy dimensions: 5" W x 1" Ext
  • Chandler collection
  • Dimensions: 26-3/4" W x 30-1/2" H
  • Five light chandelier in Burnished Bronze
  • Requires four 60W E26 medium bulbs
  • UL listed and rated for dry locations

Capital Lighting Fixture Chandler 5 Light 60 W Medium Chandelier

C3075292

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Chandler
Color Finish
Burnished Bronze
Color Finish Category
Bronze Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Mist Scavo
Height
30-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Lighting Style
Traditional
Material
Steel
Number Of Lights
5
UL Listed
Yes
Volts
120V
Watts
60
Width
26-3/4 in

Starting at
Call for Pricing
  • QUANTITY