5 x 9 in. 60 W 2-Light Medium Flush Mount Ceiling Fixture with White Glass in White
Independent 5 x 9 in. 60 W 2-Light Medium Flush Mount Ceiling Fixture with White Glass in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 9" W x 5" H
- Dimensions: 9 in W x 5.25 in H x 9 in E
- Two light ceiling fixture in White
- Requires 2 E26 Medium bulbs (not included) for lamping.
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Independent
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Height:
- 5 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Material:
- Steel
- Number of Lights:
- 2
- Power Source:
- Electric, AC
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 9 in
- Wire Gauge (AWG):
- 18 ga