DESCRIPTION

  • Braylon collection from HomePlace
  • Canopy dimensions: 5" W x 3/4" Ext
  • Dimensions: 5" W x 51-1/2" H Overall
  • Includes 6" chain and 2' wire
  • One light mini pendant in Brushed Nickel finish with Soft White glass
  • Requires four 60W E26 medium bulbs
  • UL listed and rated for dry locations

Capital Lighting Fixture Braylon 51-1/2 in. 1-Light Mini Pendant

C314111331

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Braylon
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
5 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Soft White
Height
51-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lighting Style
Modern
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
5 in

Starting at
Call for Pricing
  • QUANTITY