DESCRIPTION

  • 6 1/2" W x 16" H x 6 1/2" Ext.
  • Clear glass
  • Requires one medium base lamp, up to 100W
  • UL listed for wet environments
  • Wall mount

Capital Lighting Fixture French Country 6-1/2 in. 100 W 1-Light Medium Lantern

C9866

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
French Country
Color Finish
Rust
Color Finish Category
Browns
Depth
6-1/2 in
Glass Type
Clear
Height
16 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lighting Style
Traditional
Material
Cast Aluminum
Number Of Lights
1
UL Listed
Yes
Watts
100
Width
6-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS