DESCRIPTION

  • 25" W x 9 1/2" H x 6 1/2" Ext.
  • Mist Scavo glass
  • Requires three medium base lamps, up to 100W
  • UL listed for damp environments
  • Wall mount

Capital Lighting Fixture Belmont 6-1/2 in. 100 W 3-Light Medium Bath Bracket

C1333287

Color Finish

 

SPECIFICATIONS

Collection
Belmont
Color Finish
Creek Stone
Color Finish Category
Neutrals
Depth
6-1/2 in
Glass Type
Mist Scavo
Height
9-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Number Of Lights
3
UL Listed
Yes
Watts
300
Width
25 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY