• Cart

DESCRIPTION

  • Backplate dimensions: 5''H x 5''W x 1.3''E
  • Dimensions: 28-1/2" W x 10" H x 6-1/2" D
  • Four light vanity fixture in Chrome with Acid Washed glass
  • Requires four 60W E26 medium bulbs
  • UL listed and rated for Damp locations.
  • UL listed and rated for dry locations

Capital Lighting Fixture Vanity 6-1/2 in. 100 W 4-Light Medium Bracket

C106414

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Vanity
Color Finish
Chrome
Color Finish Category
Chromes
Depth
28-1/2 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Acid Washed
Height
10 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Transitional
Material
Glass, Metal
Maximum Temperature
200
NEMA Specifications
No
Number Of Lights
4
Power Source
AC, Electric
UL Listed
Suitable for Damp Locations
Volts
120V
Watts
100
Width
28-1/2 in
Wire Gauge
18 ga

Starting at
$162.09
EACH
  • QUANTITY