DESCRIPTION

  • Dimensions: 13" W x 7" H
  • Two light ceiling fixture in Burnished Bronze

Capital Lighting Fixture Hill House 6-1/2 x 13 in. 60 W 2-Light Medium Flush Mount Ceiling Fixture in Burnished Bronze

C2273BB

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Hill House
Color Finish
Burnished Bronze
Color Finish Category
Bronze Tones
Depth
13 in
Glass Type
Mist Scavo
Height
6-1/2 in
Light Bulb Base Type
Medium E-26
Lighting Style
Traditional
Material
Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
60
Width
13 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY