DESCRIPTION

  • Dimensions: 15" W x 6-1/2" H
  • Three light ceiling fixture in Chrome

Capital Lighting Fixture 6-1/2 x 15 in. 3-Light Ceiling Fixture with White Faux Alabaster Glass Shade

C2715

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Chrome
Color Finish Category
Chromes
Energy Star Compliant
No
Glass Type
Faux White Alabaster
Height
6-1/2 in
Light Bulb Base Type
Medium E-26
Lighting Style
Transitional
Material
Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
60
Width
15 in

Starting at
Call for Pricing
  • QUANTITY