DESCRIPTION

  • Back plate dimensions: D14" x W4.72" x E4.72"
  • Uses 2 100W (max) bulbs - not included

Capital Lighting Fixture 6-3/4 in. 100 W 2-Light Medium Bracket

C1012132

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Matte Nickel
Color Finish Category
Nickel Tones
Depth
6-3/4 in
Glass Type
Acid Washed
Height
6-3/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lighting Style
Traditional
Number Of Lights
2
UL Listed
Yes
Watts
200
Width
14 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS