DESCRIPTION

Capital Lighting Fixture 6-3/4 in. 100 W 4-Light Medium Bracket

C1014132

Color Finish

 

SPECIFICATIONS

Color Finish
Matte Nickel
Color Finish Category
Nickel Tones
Depth
6-3/4 in
Glass Type
Acid Washed
Height
6-3/4 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Number Of Lights
4
UL Listed
Yes
Watts
400
Width
30-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY