DESCRIPTION

  • Dimensions: 23-1/2" W x 9-1/2" H x 6" D
  • Four light vanity fixture in Matte Nickel

Capital Lighting Fixture 6 in. 100 W 4-Light Medium Bracket

C108413

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Matte Nickel
Color Finish Category
Nickel Tones
Depth
6 in
Glass Type
Acid Washed
Height
9-1/2 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
400
Width
23-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY