6 x 11 in. 60 W 2-Light Medium Outdoor Semi-Flush Mount Ceiling Fixture in Rust
6 x 11 in. 60 W 2-Light Medium Outdoor Semi-Flush Mount Ceiling Fixture in Rust
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 11" W x 6" H
- Two lamp outdoor ceiling fixture in Rust
Specifications
- Color Finish Category:
- Browns
- Color Finish Name:
- Rustic
- Glass Type:
- Frosted
- Height:
- 6 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Material:
- Steel
- Number of Lights:
- 2
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 11 in