Capital Lighting Fixture 6 x 13 in. 2-Light Ceiling Fixture with White Faux Alabaster Glass Shade
C2713
Color Finish
SPECIFICATIONS
- Bulb Type
- Incandescent
- Color Finish
- Chrome
- Color Finish Category
- Chromes
- Energy Star Compliant
- No
- Glass Type
- Faux White Alabaster
- Height
- 6 in
- Light Bulb Base Type
- Medium E-26
- Lighting Style
- Transitional
- Material
- Steel
- Number Of Lights
- 2
- UL Listed
- Yes
- Volts
- 120V
- Watts
- 60
- Width
- 13 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday