DESCRIPTION

  • All products produced from prime "LFQ" galvanized steel
  • Uses 2 60W (max) bulbs - not included

Capital Lighting Fixture 6 x 13 in. 60 W 2-Light Medium Flush Mount Ceiling Fixture with Acid Washed Glass

C2413

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Matte Nickel
Color Finish Category
Nickel Tones
Glass Type
Acid Washed
Height
6 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lighting Style
Traditional
Number Of Lights
2
Volts
120V
Watts
60
Width
13 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY