DESCRIPTION

  • Backplate dimensions: 4-1/4" W x 5-3/4" H x 1-1/2" Ext
  • Dimensions: 14" W x 6" H x 7" D
  • One light sconce with Faux Alabaster glass shade
  • Requires four 60W E26 medium bulbs
  • UL listed and rated for dry locations

Capital Lighting Fixture 60 W 1-Light Medium Wall Sconce

C1721FFAL

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Color Finish
White
Color Finish Category
Whites
Depth
7 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Faux Alabaster
Height
6 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Lighting Style
Traditional
Material
Steel
Number Of Lights
1
Sconce Type
Wallchiere
UL Listed
Yes
Volts
120V
Watts
60
Width
14 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS