60 W 1-Light Medium Wall Sconce in White
60 W 1-Light Medium Wall Sconce in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 14" W x 6" H x 7" D
- Requires four 60W E26 medium bulbs
- One light sconce with Faux Alabaster glass shade
- UL listed and rated for dry locations
- UL listed and rated for Dry locations.
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Multiple
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- White Alabaster
- Height:
- 6 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Glass
- Maximum Temperature:
- 150
- NEMA:
- No
- Number of Lights:
- 1
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Wall Sconce Type:
- Wallchiere
- Watts:
- 100 W
- Width:
- 14 in
- Wire Gauge (AWG):
- 18 ga