DESCRIPTION

  • Dimensions: 11" W x 12" H x 6" D
  • Two light sconce in Burnished Bronze

Capital Lighting Fixture 60 W 2-Light Candelabra Sconce

C3787BB

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Burnished Bronze
Color Finish Category
Bronze Tones
Depth
6 in
Glass Type
Scavo
Height
12 in
IsAcceptableImage
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Lighting Style
Traditional
Material
Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
60
Width
11 in

Starting at
Call for Pricing
  • QUANTITY