DESCRIPTION

  • Canopy dimensions: 5" W x 1" Ext
  • Dimensions: 10-1/4" W x 17" H
  • Requires three 60W candelabra bulbs
  • Stanton collection
  • Three light foyer fixture in Brushed Nickel
  • UL listed and rated for dry locations

Capital Lighting Fixture Stanton 60W 3-Light Candelabra E-12 Incandescent Pendant

C4036

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Stanton
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
10-1/4 in
Energy Star Compliant
No
Glass Type
Soft White
Height
17 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Lighting Style
Classic
Material
Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
60
Width
10-1/4 in

Starting at
Call for Pricing
  • QUANTITY