DESCRIPTION

  • 3 60W C
  • For use with Bosch routers with quick change templet guide adapter system
  • Foyer Fixture; Matte Nickel w/Clear Beveled Glass
  • W: 13" H: 18"

Capital Lighting Fixture 60 W 3-Light Candelabra Chandelier

C9123

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Matte Nickel
Color Finish Category
Nickel Tones
Glass Type
Clear Beveled
Height
18 in
Light Bulb Base Type
Candelabra E-12
Number Of Lights
3
UL Listed
Yes
Watts
180
Width
13 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY