DESCRIPTION

  • 13 1/2" D x 18" L
  • Chesterfield Brown
  • Requires three candelabra lamps, up to 60W
  • Rust Scavo glass
  • UL listed for dry environments

Capital Lighting Fixture Chesterfield 60 W 3-Light Candelabra Chandelier with Rustic Scavo Glass

C9303CB

Color Finish

 

SPECIFICATIONS

Collection
Chesterfield
Color Finish
Chesterfield Brown
Color Finish Category
Browns
Glass Type
Rustic Scavo
Height
18 in
Light Bulb Base Type
Candelabra E-12
Number Of Lights
3
UL Listed
Yes
Watts
180
Width
13-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY