DESCRIPTION
- 3 60W C
- Distance templet 3/16 In.
- Foyer Fixture; Tortoise w/Clear Beveled Glass
- W: 13" H: 18"
Capital Lighting Fixture 60 W 3-Light Candelabra Foyer Lighting
C9123TS
Color Finish
SPECIFICATIONS
- Bulb Type
- Incandescent
- Color Finish
- Tortoise
- Color Finish Category
- Browns
- Glass Type
- Clear Beveled
- Height
- 18 in
- Light Bulb Base Type
- Candelabra E-12
- Number Of Lights
- 3
- Watts
- 180
- Width
- 13 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday