60 W 3-Light Candelabra Outdoor Semi-Flush Mount Ceiling Fixture in Tortoise
60 W 3-Light Candelabra Outdoor Semi-Flush Mount Ceiling Fixture in Tortoise
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 11" W x 6-1/2" H
- Three lamp outdoor ceiling fixture in Tortoise
Specifications
- Color Finish Category:
- Browns
- Color Finish Name:
- Tortoise
- Glass Type:
- Clear Beveled
- Height:
- 6-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Material:
- Steel
- Number of Lights:
- 3
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 11 in