DESCRIPTION

  • Dimensions: 9" W x 23-1/2" H
  • Three light foyer fixture in Black Iron

Capital Lighting Fixture Heritage 60 W 3-Light Candelabra Pendant

C9153BI

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Heritage
Color Finish
Black Iron
Color Finish Category
Blacks
Height
23-1/2 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Traditional
Material
Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
180
Width
9 in

Starting at
Call for Pricing
  • QUANTITY