• Cart

DESCRIPTION

  • Dimensions: 24" W x 4" H x 5" D
  • Four lamp bar light in Chrome
  • Requires four E26 Medium bulbs with a max wattage of 100 W per socket.
  • UL listed and rated for Damp locations.

Capital Lighting Fixture HomePlace 60 W 4-Bulb Medium Strip Light

C8104

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
HomePlace
Color Finish
Chrome
Color Finish Category
Chromes
Depth
5 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Height
4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
G25
Lighting Direction
Up/Down Lighting
Lighting Style
Transitional
Material
Metal
Maximum Temperature
150
NEMA Specifications
No
Number Of Lights
4
Power Source
Electric
UL Listed
Suitable for Damp Locations
Volts
120V
Watts
100
Width
24 in
Wire Gauge
18 ga

Starting at
Call for Pricing
  • QUANTITY