DESCRIPTION

  • Dimensions: 16" W x 19-1/4" H
  • Four light chandelier in Dark Spice

Capital Lighting Fixture 60 W 4-Light Candelabra Chandelier

C4608DS

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Dark Spice
Color Finish Category
Browns
Glass Type
Dark Spice
Height
19-1/4 in
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Lighting Style
Traditional
Material
Steel
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
240
Width
16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY