DESCRIPTION

  • Dimensions: 5-1/2" W x 11-1/4" H x 5-1/2" D
  • Two light sconce in Weathered Brown

Capital Lighting Fixture Highlands 60 W 5-1/2 in. 2-Light Medium Wall Sconce

C1591WB

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Highlands
Color Finish
Weathered Brown
Color Finish Category
Browns
Depth
5-1/2 in
Glass Type
Scavo
Height
11-1/4 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional
Material
Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
60
Width
5-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY