DESCRIPTION

  • Dimensions: 25" W x 25-3/4" H
  • Five light chandelier in Burnished Bronze

Capital Lighting Fixture Midtown 60 W 5-Light Candelabra Chandelier

C3915BB454

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Midtown
Color Finish
Burnished Bronze
Color Finish Category
Bronze Tones
Height
25-3/4 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Transitional
Material
Steel
Number Of Lights
5
UL Listed
Yes
Volts
120V
Watts
300
Width
25 in

Starting at
Call for Pricing
  • QUANTITY