DESCRIPTION

  • Canopy dimensions: 5" W x 1" Ext
  • Dimensions: 23" W x 15" H
  • Five light chandelier in Matte Nickel with White Faux Alabaster glass
  • Requires four 60W E26 medium bulbs
  • UL listed and rated for dry locations

Capital Lighting Fixture Petite 60 W 5-Light Medium Chandelier

C3255118

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Petite
Color Finish
Matte Nickel
Color Finish Category
Nickel Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Faux Alabaster
Height
15 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lighting Style
Traditional
Material
Steel
Number Of Lights
5
UL Listed
Yes
Volts
120V
Watts
60
Width
23 in

Starting at
Call for Pricing
  • QUANTITY