DESCRIPTION

  • Dimensions: 27" W x 29" H
  • Six light chandelier in Burnished Bronze

Capital Lighting Fixture Midtown 60 W 6-Light Candelabra Chandelier

C3916BB450

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Midtown
Color Finish
Burnished Bronze
Color Finish Category
Bronze Tones
Height
29 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Transitional
Material
Steel
Number Of Lights
6
UL Listed
Yes
Volts
120V
Watts
360
Width
27 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY