DESCRIPTION

  • 30" D x 30 1/4" L
  • Requires six medium base lamps, up to 100W
  • Rust Scavo glass
  • UL listed for dry environments
  • Weathered Brown

Capital Lighting Fixture Highlands 60 W 6-Light Medium Chandelier

C3056WB261

Color Finish

 

SPECIFICATIONS

Collection
Highlands
Color Finish
Weathered Brown
Color Finish Category
Browns
Glass Type
Rustic Scavo
Height
30-1/4 in
Length
30-1/4 in
Light Bulb Base Type
Medium E-26
Number Of Lights
6
UL Listed
Yes
Watts
600
Width
30 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY