DESCRIPTION

  • Dimensions: 7" W x 4-1/2" H
  • One light ceiling fixture in Matte Nickel
  • Requires four 60W E26 medium bulbs
  • UL listed and rated for damp locations
  • UL listed and rated for dry locations

Capital Lighting Fixture 60W 1-Light Medium E-26 Base Incandescent Ceiling Fixture

C5676

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Matte Nickel
Color Finish Category
Nickel Tones
Depth
7 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Faux Alabaster
Height
4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
60
Width
7 in

Starting at
Call for Pricing
  • QUANTITY