DESCRIPTION

  • Outdoor poly ceiling fixture in Black

Capital Lighting Fixture 60W 2-Light Flushmount Outdoor Poly Ceiling Fixture

C9239

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Height
5 in
Number Of Lights
2
UL Listed
Yes
Volts
120V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY