DESCRIPTION

  • Dimensions: 11-3/4" W x 11" H x 3-3/4" D
  • Two light sconce in Burnished Bronze

Capital Lighting Fixture Halo 60W 2-Light Wall Sconce

C4672160

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Halo
Color Finish
Burnished Bronze
Color Finish Category
Bronze Tones
Depth
3-3/4 in
Glass Type
Frosted Diffuser
Height
11 in
Lighting Style
Transitional
Material
Steel
UL Listed
Yes
Volts
120V
Watts
60

Starting at
Call for Pricing
  • QUANTITY