DESCRIPTION

  • Crystals included
  • Dimensions: 18" W x 26-3/4" H
  • Three light chandelier in Winter Gold

Capital Lighting Fixture Simone 60W 3-Light Candelabra Incandescent Chandelier

C4463565CR

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Simone
Color Finish
Winter Gold
Color Finish Category
Gold Tones
Height
26-3/4 in
Lighting Style
Transitional
Material
Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
60

Starting at
Call for Pricing
  • QUANTITY