DESCRIPTION

  • Dimensions: 11-1/2" W x 12-1/4" H
  • Three light outdoor ceiling fixture in Burnished Bronze

Capital Lighting Fixture Brookwood 60W 3-Light Outdoor Ceiling Fixture

C9968

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Brookwood
Color Finish
Burnished Bronze
Color Finish Category
Bronze Tones
Glass Type
Seeded
Height
12-1/4 in
Lighting Style
Classic
Material
Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY