DESCRIPTION

  • Dimensions: 28" W x 24-1/4" H
  • Six light chandelier in Mystic

Capital Lighting Fixture Montclaire 60W 6-Light Candelabra Incandescent Chandelier

C4395000CR

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Montclaire
Color Finish
Mystic
ETL Listed
No
Energy Star Compliant
No
Height
24-1/4 in
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Down Lighting
Lighting Style
Traditional
Material
Steel
Number Of Lights
6
UL Listed
Yes
Volts
120V
Watts
60
Width
28 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY