• Cart

DESCRIPTION

  • Cast outdoor lantern in Tortoise
  • Dimensions: 7" W x 12" H x 8" D

Capital Lighting Fixture 60W Medium E-26 Incandescent Lantern

C9830

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Tortoise
Color Finish Category
Browns
Depth
8 in
Glass Type
Clear
Height
12 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Material
Cast Aluminum
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
60
Width
7 in

Starting at
$46.03
EACH
  • QUANTITY

DOCUMENTS