DESCRIPTION

  • Backplate dimensions: 5-3/4" W x 5-3/4" H x 1" Ext
  • Dimensions: 25-1/2" W x 13-1/2" H x 7-1/2" D
  • Midtown collection
  • Requires three 60W candelabra bulbs
  • Three light vanity fixture in Polished Nickel with decorative White fabric stay-straight shade
  • UL listed and rated for dry locations

Capital Lighting Fixture Midtown 7-1/2 in. 60 W 3-Light Medium Candelabra Bracket

C1238451

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Midtown
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
7-1/2 in
ETL Listed
No
Energy Star Compliant
No
Height
13-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Lighting Style
Urban
Material
Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
60
Width
25-1/2 in

Starting at
Call for Pricing
  • QUANTITY