DESCRIPTION

  • Dimensions: 19-1/2" W x 7-1/2" H x 8" D
  • Three light vanity fixture in Matte Nickel

Capital Lighting Fixture 7-1/2 x 8 in. 100 W 3-Light Medium Bracket

C1088132

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Matte Nickel
Color Finish Category
Nickel Tones
Depth
8 in
Glass Type
Acid Washed
Height
7-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
300
Width
19-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS