DESCRIPTION

  • 29" W x 10 1/2" L x 7 1/4" Ext.
  • Champagne Bronze
  • Champagne glass
  • Requires three medium base lamps, up to 100W
  • UL listed for damp environments
  • Wall mount

Capital Lighting Fixture Park Place 7-1/4 in. 100 W 3-Light Medium Bracket

C1133CZ296

Color Finish

 

SPECIFICATIONS

Collection
Park Place
Color Finish
Champagne Bronze
Color Finish Category
Bronze Tones
Depth
7-1/4 in
Glass Type
Champagne
Height
10-1/2 in
Installation Type
Wall Mount
Length
10-1/2 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Number Of Lights
3
UL Listed
Yes
Watts
300
Width
29 in

Starting at
Call for Pricing
  • QUANTITY