DESCRIPTION

  • Backplate dimensions: 8-3/4" H x 6-1/2" W x 1/4" Ext
  • Bolton collection
  • Dimensions: 7-2/5" W x 11" H x 4-7/20" D
  • Requires two 60W candelabra bulbs
  • Two light wall lantern in Old Bronze
  • UL listed and rated for dry locations

Capital Lighting Fixture Bolton 7-4/5 in. 60 W 2-Light Candelabra Lantern

C9661OB

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Bolton
Color Finish
Old Bronze
Color Finish Category
Bronze Tones
Depth
5-2/5 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Seeded
Height
11 in
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Material
Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
60
Width
7-2/5 in

Starting at
Call for Pricing
  • QUANTITY