DESCRIPTION

  • Backplate dimensions: 9" H x 4-3/4" W x 1-1/4" Ext
  • Dimensions: 7" W x 13" H x 8-1/4" D
  • Mission Hills collection
  • One light outdoor wall fixture in Burnished Bronze
  • Requires four 60W E26 medium bulbs
  • UL listed and rated for dry locations

Capital Lighting Fixture Mission Hills 7 in. 100 W 1-Light Medium Wall Lantern

C9951BB

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Mission Hills
Color Finish
Burnished Bronze
Color Finish Category
Bronze Tones
Depth
8-1/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Seeded
Height
13 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Style
Mission/Craftsman
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
7 in

Starting at
Call for Pricing
  • QUANTITY