• Cart

DESCRIPTION

  • Dimensions: 5" W x 9-1/2" H x 6-1/4" D
  • One light wall lantern in New Tortoise

Capital Lighting Fixture Main Street 75 W 1-Light Medium Lantern

C9831

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Main Street
Color Finish
New Tortoise
Color Finish Category
Browns
Depth
6-1/4 in
Glass Type
Seeded
Height
9-1/2 in
Light Bulb Base Type
Medium E-26
Lighting Style
Classic
Material
Cast Aluminum
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
75
Width
5 in

Starting at
$40.02
EACH
  • QUANTITY