DESCRIPTION
- Backplate dimensions: 5" W x 6" H x 3/4" Ext
- Dimensions: 5-1/2" W x 7-1/2" H x 6" D
- One light sconce in Brushed Nickel
- Requires four 60W E26 medium bulbs
- UL listed and rated for damp environments
- UL listed and rated for dry locations
Capital Lighting Fixture 75W 1-Light Wall Sconce
C8511216
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- Bulb Type
- Incandescent
- CSA Certified
- No
- Color Finish
- Brushed Nickel
- Color Finish Category
- Nickel Tones
- Depth
- 6 in
- ETL Listed
- No
- Energy Star Compliant
- No
- Glass Type
- Soft White
- Height
- 7-1/2 in
- Installation Type
- Wall Mount
- Light Bulb Base Type
- Medium E-26
- Lighting Direction
- Up Lighting
- Lighting Style
- Urban
- Material
- Steel
- Number Of Lights
- 1
- UL Listed
- Yes
- Volts
- 120V
- Watts
- 75
- Width
- 5-1/2 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday