DESCRIPTION

  • Dimensions: 24-1/4" W x 8-3/4" H x 7-3/4" D
  • Three light vanity fixture in Antique Gold

Capital Lighting Fixture Blakely 75W 3-Light Medium E-26 Base Incandescent Vanity

C8523114

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Blakely
Color Finish
Antique Gold
Color Finish Category
Gold Tones
Depth
7-1/4 in
Energy Star Compliant
No
Glass Type
Soft White
Height
8-3/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Lighting Style
Transitional
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
75
Width
7-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY