• Cart

DESCRIPTION

  • Backplate dimensions: 5.13"W x 5.13"H x 1"E
  • Dimensions: 20" W x 8-1/2" H x 6-1/2" D
  • Requires three 75W E26 medium bulbs
  • Three light vanity fixture in Polished Nickel
  • UL listed and rated for Damp locations.
  • UL listed and rated for dry locations

Capital Lighting Fixture 8-1/2 in. 75W 3-Light Vanity Fixture with Soft White Glass Shade

C8453119

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
6-1/2 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Soft White
Height
8-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Transitional
Material
Glass, Metal
Maximum Temperature
200
NEMA Specifications
No
Number Of Lights
3
Power Source
Electric
UL Listed
Suitable for Damp Locations
Volts
120V
Watts
75
Width
20 in
Wire Gauge
18 ga

Starting at
Call for Pricing
  • QUANTITY