DESCRIPTION

  • 8 60W C Bulbs Required
  • Foyer Light; Mediterranean Bronze Finish
  • W: 24" H: 48"

Capital Lighting Fixture 8-Bulb Foyer Light

C9276

Color Finish

 

SPECIFICATIONS

Color Finish
Mediterranean Bronze
Color Finish Category
Bronze Tones
Height
48 in
Light Bulb Base Type
Candelabra E-12
Number Of Lights
8
UL Listed
Yes
Watts
480
Width
24 in

Starting at
Call for Pricing
  • QUANTITY